Zoro Homepage

Digital Groove Depth Gage, Measuring Range: 100 mm

  • Mfr # 418755 100

  • Zoro # G514555932


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Rod Dia.
4 mm
Error Limit
0.03 mm
Disc Anvil Dia.
10 mm
Standards
Manufacturer's standard
Batteires Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418755 100
Zoro #
G514555932
UPC #
-
Country of Origin
Germany

Dimensions

Rod Dia.
4 mm
Disc Anvil Dia.
10 mm

Details

Item
Groove depth gauge
Range
100 mm
Error Limit
0.03 mm
Standards
Manufacturer's standard
Batteires Included
1
Measurement Technology
Digital
Packaging
sturdy box
Measuring Range
0 mm - 100 mm
Article no of the battery / rechargeable battery fitted
081560 LR44
Power Supply
Battery-powered
Cross-Section Measuring Beam
23.5 × 9 mm
Reversible Reading
mm / inch
Test Certificate
Manufacturer's test certificate

Description

Digital depth gage for measuring slots, grooves, recesses, offsets and holes. Weight-saving construction of aluminium profile reinforced with steel, with anodised surfaces. Optimum guidance and sliding characteristics due to internal double Vee guides. Various different measuring tips M2.5 can be screwed into the measuring rod. Aluminium profile with steel reinforcement and anodised surface. Double Vee guides. Exchangeable measuring tips M2.5. Application: Measuring cut-outs, grooves, holes and offsets. Supplied with: Measuring tip with steel ball, disc insert No. 434900 size 11, measurement heads 150 mm and 350 mm, battery No. 081560 size LR44.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.