
Digital Groove Depth Gage, Measuring Range: 800 mm
Mfr # 418755 800
Zoro # G314555828
product price: $1,190.99
/ea
Free Shipping & Returns
Key Features
Rod Dia.
6 mm
Batteires Included
1
Power Supply
Battery-powered
Measuring Range
0 mm - 800 mm
Test Certificate
Manufacturer's test certificate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418755 800
Zoro #
G314555828
UPC #
-
Country of Origin
Germany
Dimensions
Rod Dia.
6 mm
Disc Anvil Dia.
20 mm
Details
Item
Groove depth gauge
Range
800 mm
Batteires Included
1
Power Supply
Battery-powered
Measuring Range
0 mm - 800 mm
Test Certificate
Manufacturer's test certificate
Packaging
sturdy box
Standards
Manufacturer's standard
Reversible Reading
mm / inch
Article no of the battery / rechargeable battery fitted
081560 LR44
Cross-Section Measuring Beam
23.5 × 9 mm
Error Limit
0.06 mm
Measurement Technology
Digital
Description
Digital depth gage for measuring slots, grooves, recesses, offsets and holes. Weight-saving construction of aluminium profile reinforced with steel, with anodised surfaces. Optimum guidance and sliding characteristics due to internal double Vee guides. Various different measuring tips M2.5 can be screwed into the measuring rod. Aluminium profile with steel reinforcement and anodised surface. Double Vee guides. Exchangeable measuring tips M2.5. Application: Measuring cut-outs, grooves, holes and offsets. Supplied with: Measuring tip with steel ball, disc insert No. 434900 size 11, measurement heads 150 mm and 350 mm, battery No. 081560 size LR44.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.