Zoro Homepage

Digital Height Gage and Marking-out System, 600 mm

  • Mfr # 443850 600

  • Zoro # G414555933


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 24-in/0 to 600 mm
Standards
Manufacturer's standard
Batteires Included
1
Error Limit
0.07 mm
Reversible Reading
mm / inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443850 600
Zoro #
G414555933
UPC #
-
Country of Origin
China

Dimensions

Base Length
180 mm
Base Width
120 mm
Marking Height
600 mm

Details

Item
Height gauge and marking device
Range
0 in to 24-in/0 to 600 mm
Standards
Manufacturer's standard
Batteires Included
1
Error Limit
0.07 mm
Reversible Reading
mm / inch
Article no of the battery / rechargeable battery fitted
081560 357
Scale Divisions
0.0005 in, 0.01 mm
Column Cross Section
30.9×10.7 mm
Power Supply
Battery-powered
Measurement Technology
digital

Description

Digital height gage and marking out system with fine adjustment. Sturdy stand with ground base. Easily legible LCD display. Scriber carbide tipped. Function: Zeroing possible in any position. Hold function HOLD. ABS / INC / TOL and SET. Supplied with: 1 battery No. 081560 size 357, 1 carbide tipped scriber No. 443851.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.