
Digital Workshop Caliper, Measuring Range: 1500 mm
Mfr # 415525 1500
Zoro # G814554734
product price: $2,399.99
/ea
Free Shipping & Returns
Key Features
Caliper Material
ABS
Jaw Depth
150 mm
Standards
Works standard
Article no of the battery / rechargeable battery fitted
081560 CR2032
Power Supply
Battery-powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415525 1500
Zoro #
G814554734
UPC #
-
Country of Origin
Germany
Dimensions
Jaw Depth
150 mm
Internal Jaw Dia.
20 mm
Details
Item
Workshop Calipers
Caliper Material
ABS
Caliper Range
1500 mm
Standards
Works standard
Article no of the battery / rechargeable battery fitted
081560 CR2032
Power Supply
Battery-powered
Reversible Reading
mm / inch
Preset Function
Yes
Hardened
Full Body
Scale Divisions
0.0005 in, 0.01 mm
Measuring Range
0 mm - 1500 mm
Error Limit
0.1 mm
Measurement Technology
Digital
Batteires Included
1
Measuring Tips
Yes
Description
Caliper for inside and outside measurements (with preset). Easy-to-read LCD display with extra-large characters. Optimum guidance and sliding characteristics due to double Vee guides mounted in plastic. Stainless steel jaws precision ground. With two movable and interchangeable jaws. Including measuring force limitation.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.