Zoro Homepage

Digital Workshop Caliper, Measuring Range: 800 mm

  • Mfr # 415525 800

  • Zoro # G714555688


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
ABS
Jaw Depth
90 mm
Standards
Works standard
Internal Jaw Dia.
10 mm
Measuring Range
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415525 800
Zoro #
G714555688
UPC #
-
Country of Origin
Germany

Dimensions

Jaw Depth
90 mm
Internal Jaw Dia.
10 mm

Details

Item
Workshop Calipers
Caliper Material
ABS
Caliper Range
800 mm
Standards
Works standard
Measuring Range
0 mm
Batteires Included
1
Measurement Technology
Digital
Reversible Reading
mm / inch
Measuring Tips
Yes
Preset Function
Yes
Article no of the battery / rechargeable battery fitted
081560 CR2032
Scale Divisions
0.0005 in, 0.01 mm
Error Limit
0.06 mm
Power Supply
Battery-powered
Hardened
Full Body

Description

Caliper for inside and outside measurements (with preset). Easy-to-read LCD display with extra-large characters. Optimum guidance and sliding characteristics due to double Vee guides mounted in plastic. Stainless steel jaws precision ground. With two movable and interchangeable jaws. Including measuring force limitation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.