Zoro Homepage

Draw-in Collet, Round, to DIN 6341, 386 E, Clamping Diameter: 10mm

  • Mfr # 329755 10

  • Zoro # G314774878


product price: $90.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329755 10
Zoro #
G314774878
UPC #
-
Country of Origin
Spain

Description

Collets, round profile in 1 mm increments. Please specify required clamping Dia with order. Trapezoidal thread Standard: DIN 6341 Accuracy: Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm Note: Other diameters and profiles e.g. square or hexagon on request! F: 32 mm K: 45 mm Overall length L: 115 mm Trapezoidal thread G: Tr32x1.5 mm Angle : 20 degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.