Zoro Homepage

Drill chuck with keyless locking Metal version, Type: 13-1/2

  • Mfr # 342208 13-1/2

  • Zoro # G214774084


product price: $52.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342208 13-1/2
Zoro #
G214774084
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Keyless drill chuck with self-tightening locking mechanism. No additional locking required not even for impact drilling. Very ergonomic, user-friendly, hexagon flats for wrench assistance. Good concentricity. Through hole version for right-hand and left-hand operation thread M5 or M6. Special clamping chamfer for wear reduction. Clamping range: 1.5 13 mm External Dia: 42 mm Drill head length open: 64.5 mm Drill head length closed: 71.2 mm Adapter: 1/2-20 in maximum machine power: 1100 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.