Zoro Homepage

End Brush, Steel Wire, Size: 10X80

  • Mfr # 574550 10X80

  • Zoro # G214386232


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Brush Dia.
12 mm
Overall Length
120 mm
Max. RPM
10000 RPM
Size
10X80
Length of brush section H1
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574550 10X80
Zoro #
G214386232
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
12 mm
Overall Length
120 mm
Size
10X80
Length of brush section H1
20 mm
Clamp Diameter D2
10 mm
Clamp length L2
80 mm

Details

Item
End brush
Max. RPM
10000 RPM

Description

Waved special high quality wire, crimped into steel ferrule, shank 6 mm. Application: For straight die grinders, on flexible drive machines and drills. For cleaning and deburring at inaccessible places. Brush D1: 12 mm Overall length L: 120 mm Clamp D2: 10 mm Clamp length L2: 80 mm Length of brush section H1: 20 mm maximum speed: 10000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.