Zoro Homepage

ER-16 Collet with Seal, 10 mm

  • Mfr # 308921 10

  • Zoro # G509573507


product price: $29.55
/ea

Key Features

Collet Series
ER16
Body Dia.
10 mm
Overall Length
27.5 mm
Type
425 E
External Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308921 10
Zoro #
G509573507
UPC #
4045197888457
Country of Origin
India

Dimensions

Body Dia.
10 mm
Overall Length
27.5 mm
External Diameter
17 mm
Shank Size
10 mm

Details

Item
Sealed Collet
Collet Series
ER16
Type
425 E
Standards
ISO 15488-A
Adapter
ER 16
Concentricity
≤ 10 µm

Description

Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.