Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER-25 Collet, 5/16 inch

  • Mfr # 308960 5/16

  • Zoro # G209573487


product price: $18.69
/ea

Key Features

Collet Series
ER25
Type
430 E
Overall Length
34 mm
Body Dia.
5/16 inch
Concentricity
≤ 10 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308960 5/16
Zoro #
G209573487
UPC #
4062406103972
Country of Origin
India

Dimensions

Overall Length
34 mm
Body Dia.
5/16 inch
External Diameter
26 mm
Shank Size
5/16 in

Details

Item
Collet
Collet Series
ER25
Type
430 E
Concentricity
≤ 10 µm
Standards
ISO 15488-B
Adapter
ER 25

Description

Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.