Zoro Homepage

ER-25 Collet with Seal, 11 mm

  • Mfr # 308959 11

  • Zoro # G209573456


product price: $31.45
/ea

Key Features

Collet Series
ER25
Overall Length
34 mm
Body Dia.
11 mm
Type
429 E
Concentricity
≤ 10 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308959 11
Zoro #
G209573456
UPC #
4045197888549
Country of Origin
India

Dimensions

Overall Length
34 mm
Body Dia.
11 mm
External Diameter
26 mm
Shank Size
11 mm

Details

Item
Sealed Collet
Collet Series
ER25
Type
429 E
Concentricity
≤ 10 µm
Standards
ISO 15488-A
Adapter
ER 25

Description

Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.