Zoro Homepage

ER-32 Collet, 3/4 inch

  • Mfr # 309000 3/4

  • Zoro # G209573418


product price: $20.15
/ea

Key Features

Collet Series
ER32
Overall Length
40 mm
Body Dia.
3/4 inch
Type
470 E
External Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309000 3/4
Zoro #
G209573418
UPC #
4062406104139
Country of Origin
India

Dimensions

Overall Length
40 mm
Body Dia.
3/4 inch
External Diameter
33 mm
Shank Size
3/4 in

Details

Item
Collet
Collet Series
ER32
Type
470 E
Adapter
ER 32
Standards
ISO 15488-B
Concentricity
≤ 10 µm

Description

Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.