Zoro Homepage

ER-32 Collet with Seal, 12 mm

  • Mfr # 309001 12

  • Zoro # G209573395


product price: $34.59
/ea

Key Features

Collet Series
ER32
Overall Length
40 mm
Body Dia.
12 mm
Type
469 E
Standards
ISO 15488-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309001 12
Zoro #
G209573395
UPC #
4045197888693
Country of Origin
India

Dimensions

Overall Length
40 mm
Body Dia.
12 mm
External Diameter
33 mm
Shank Size
12 mm

Details

Item
Sealed Collet
Collet Series
ER32
Type
469 E
Standards
ISO 15488-A
Concentricity
≤ 10 µm
Adapter
ER 32

Description

Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.