Zoro Homepage

ER-32 Collet with Seal, 13 mm

  • Mfr # 309001 13

  • Zoro # G009573427


product price: $33.49
/ea

Key Features

Collet Series
ER32
Body Dia.
13 mm
Type
469 E
Overall Length
40 mm
External Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309001 13
Zoro #
G009573427
UPC #
4045197888709
Country of Origin
India

Dimensions

Body Dia.
13 mm
Overall Length
40 mm
External Diameter
33 mm
Shank Size
13 mm

Details

Item
Sealed Collet
Collet Series
ER32
Type
469 E
Concentricity
≤ 10 µm
Adapter
ER 32
Standards
ISO 15488-A

Description

Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.