Zoro Homepage

ER-32 Collet with Seal, 20 mm

  • Mfr # 309001 20

  • Zoro # G309573431


product price: $33.49
/ea

Key Features

Collet Series
ER32
Overall Length
40 mm
Type
469 E
Body Dia.
20 mm
Adapter
ER 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309001 20
Zoro #
G309573431
UPC #
4045197888778
Country of Origin
India

Dimensions

Overall Length
40 mm
Body Dia.
20 mm
External Diameter
33 mm
Shank Size
20 mm

Details

Item
Sealed Collet
Collet Series
ER32
Type
469 E
Adapter
ER 32
Standards
ISO 15488-A
Concentricity
≤ 10 µm

Description

Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.