Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER-32 Collet with Seal, 7 mm

  • Mfr # 309001 7

  • Zoro # G009573403


product price: $33.49
/ea

Key Features

Collet Series
ER32
Type
469 E
Overall Length
40 mm
Body Dia.
7 mm
Concentricity
≤ 10 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309001 7
Zoro #
G009573403
UPC #
4045197888648
Country of Origin
India

Dimensions

Overall Length
40 mm
Body Dia.
7 mm
External Diameter
33 mm
Shank Size
7 mm

Details

Item
Sealed Collet
Collet Series
ER32
Type
469 E
Concentricity
≤ 10 µm
Adapter
ER 32
Standards
ISO 15488-A

Description

Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.