Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet for Taps, ER 32, Clamping Diameter: 4.5mm

  • Mfr # 309458 4,5

  • Zoro # G314774823


product price: $66.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309458 4,5
Zoro #
G314774823
UPC #
-
Country of Origin
India

Description

The tap is clamping by a recirculating ball clamping mechanism. Integral quick-change device. Collets for thread tapping, similar to DIN 6499 / ISO 15488. Advantage: Quick locking/unlocking by spring mechanism. No screw clamping required on the square drive flats of the tap. Suitable for: All standard ER Collet chucks. Note: Clamps only the nominal Dia. Not compatible with the CENTRO P precision ER Collet chuck. Overall length L: 49 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.