Zoro Homepage

Extendable Flex Head Ratchet, 1/2 inch Drive, 72 Teeth

  • Mfr # 640295 1/2

  • Zoro # G414403869


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640295 1/2
Zoro #
G414403869
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Geared Teeth
72

Description

Material selection and special forging method guarantee optimal functioning and long life. Fixing is performed by the locking ring. With reversing lever for right-hand and left-hand threads. Extendable from 290 430 mm length in 6 stages. With lockable swivel head and ejector. Maximum permissible torque 600 Nm. Standard: Auenvierkant nach DIN 3120-A 12-5 mit federnder Kugel. Suitable for: Manual use. Square drive: 1/2 in No. of teeth: 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.