
External Micrometer, Measuring Range: 3-4 inch
Mfr # 420650 3-4
Zoro # G014555616
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Standards
Manufacturer's standard
Spindle Dia.
6.5 mm
Measurement Technology
analogue
Measuring Range
3 in - 4 in
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420650 3-4
Zoro #
G014555616
UPC #
-
Country of Origin
China
Dimensions
Spindle Dia.
6.5 mm
Barrel Dia.
18 mm
Details
Item
External tube micrometer
Range
3-4 inch
Standards
Manufacturer's standard
Measurement Technology
analogue
Measuring Range
3 in - 4 in
Packaging
sturdy box
Scale Divisions
0.0001 in
Description
With hand temperature protection. Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by locking lever. With ratchet. Precision engraved black divisions and numerals. Supplied with: From size 1-2 including 1 setting standard. Packaging: sturdy box.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.