Zoro Homepage

Flap Wheel Roller, 100 mm X 50 mm, Grit: 80

  • Mfr # 568464 80

  • Zoro # G014555883


product price: $22.15
/ea
Sold in multiples of 2 for $44.30

Key Features

Grit
80
Bore Diameter
19 mm
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Roller Diameter
100 mm
Recommended Speed
3700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568464 80
Zoro #
G014555883
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Diameter
19 mm
Roller Diameter
100 mm
Roller width
50 mm

Details

Item
Flap wheel roller fabric, slit
Grit
80
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Speed
3700 RPM
Grinding media backing
Fabric

Description

Flap strips of abrasive cloth around the shank of the flap brush. Standard size 100x100 mm or narrow version 100x50 mm for grinding smaller areas. Mounting bore 19 mm with multiple splines. Application: For removing rust, scale, burrs and for longitudinal strokes. Note: For matching the width of narrow rollers 100x50 mm use the spacer ring pack No. 568439. Iron, sulphur and chlorine constituents: < 0.1 % Grinding media backing: Fabric recommended speed: 3700 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.