
Flare Nut Wrench, Chrome-Plated, 17mm x 19mm
Mfr # 619705 17X19
Zoro # G814386748
product price: $30.85
/eaKey Features
Overall Length
213 mm
Standards
DIN 3118 / ISO 3318
Size
17mm x 19mm
Material
Chrome vanadium steel
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
619705 17X19
Zoro #
G814386748
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
213 mm
Size
17mm x 19mm
Maximum Ring Height h2
13 mm
Maximum Ring Diameter d1
31.2 mm
Width across flats 2
19 mm
Width across flats 1
17 mm
Details
Standards
DIN 3118 / ISO 3318
Material
Chrome vanadium steel
Finish
Chrome-Plated
Ring setting
10 Degrees
Description
Drop forged, with reinforced ring, therefore exceptionally strong, jaw widths to exact tolerances. 10 Deg angled heads. With oval, easy grip shaft, very strong. Up to size 12x14 mm with hexagon ring size 14x17 mm and above with bi-hexagon. Standard: DIN 3118 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 213 mm maximum ring D1 max: 31.2 mm maximum ring D2 max: 33.3 mm maximum ring height h1 max: 12 mm maximum ring height h2 max: 13 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.