Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Flap Wheel Roller, 100 mm X 100 mm, Grit: 280

  • Mfr # 568475 280

  • Zoro # G914555815


product price: $35.99
/ea

Key Features

Grit
280
Bore Diameter
19 mm
Roller width
100 mm
Grit equivalent
280
Recommended Speed
2800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568475 280
Zoro #
G914555815
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Diameter
19 mm
Roller width
100 mm
Roller Diameter
100 mm

Details

Item
Abrasive flap wheel roller, fleece
Grit
280
Grit equivalent
280
Recommended Speed
2800 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Grinding media backing
Cleaning non-woven abrasive mesh

Description

Standard size 100x100 mm or narrow version 100x50 mm for grinding smaller areas. Mounting bore 19 mm with multiple splines. Fleece impregnated with Aluminium Oxide A. Application: Fine fleece for light cleaning work and a uniform surface finish. Note: For matching the width of narrow rollers 100x50 mm use the spacer ring pack No. 568439. Bore : 19 mm Grinding media backing: Cleaning non-woven abrasive mesh recommended speed: 2800 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.