Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Flap Wheel Roller, 100 mm X 50 mm, Grit: 80

  • Mfr # 568472 80CRS

  • Zoro # G214555812


product price: $25.45
/ea
Sold in multiples of 2 for $50.90

Key Features

Roller width
50 mm
Grit equivalent
80
Roller Diameter
100 mm
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Speed
2800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568472 80CRS
Zoro #
G214555812
UPC #
-
Country of Origin
Czechia

Dimensions

Roller width
50 mm
Roller Diameter
100 mm

Details

Item
Abrasive flap wheel roller, fleece
Grit equivalent
80
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Speed
2800 RPM

Description

Standard size 100x100 mm or narrow version 100x50 mm for grinding smaller areas. Mounting bore 19 mm with multiple splines. Combination of abrasive fabric and fleece. Application: Finish similar to 80 / 120 grit flap strips, can also be used for removing scratches or for applying a matt strip finish. Note: For matching the width of narrow rollers 100x50 mm use the spacer ring pack No. 568439. Iron, sulphur and chlorine constituents: < 0.1 % recommended speed: 2800 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.