Zoro Homepage

Fleece Flap Wheel Roller, M14 Thread, Dia: 100 mm, Grit: 80

  • Mfr # 566372 80CRS

  • Zoro # G014554824


product price: $24.25
/ea
Sold in multiples of 2 for $48.50

Key Features

Maximum Operating Speed
6000 RPM
Thread
M14
Roller width
50 mm
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Speed
2800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566372 80CRS
Zoro #
G014554824
UPC #
-
Country of Origin
Czechia

Dimensions

Roller width
50 mm
Roller Diameter
100 mm

Details

Item
Flap wheel roller fabric, slit
Maximum Operating Speed
6000 RPM
Thread
M14
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Speed
2800 RPM
Grit equivalent
80

Description

Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Combination of abrasive cloth and fleece. Application: Removes scratches, gives a brushed matt effect. maximum circumferential speed: 30 m/s recommended speed: 2800 min-1 maximum speed: 6000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.