Zoro Homepage

Groove Caliper, Measuring Range: 10-160 mm

  • Mfr # 417900 10-160

  • Zoro # G514555567


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel, INOX
Caliper Range
10-160 mm
Jaw Depth
25 mm
Standards
Manufacturer's standard
Hardened
Full Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417900 10-160
Zoro #
G514555567
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
25 mm

Details

Item
Groove Vernier Caliper
Caliper Material
Stainless Steel, INOX
Caliper Range
10-160 mm
Standards
Manufacturer's standard
Hardened
Full Body
Measuring Range
10 mm - 160 mm
Scale Divisions
0.05 mm
Packaging
Sturdy Box
Measurement Technology
Analogue
Graduations (mm)
1/20 mm
Measuring tip A
1.1 mm
Measuring tip B
3 mm
Error Limit
0.1 mm

Description

Application: For measuring internal groove Diameter. Packaging: sturdy box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.