Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tally

  • Mfr # 469700 T

  • Zoro # G814501028


product price: $44.75
/ea

Key Features

Number of Digits
4
Width
29 mm
Height
45 mm
Type
T
Character Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469700 T
Zoro #
G814501028
UPC #
-
Country of Origin
Japan

Dimensions

Width
29 mm
Height
45 mm
Character Height
4.5 mm

Details

Item
Hand tallies
Number of Digits
4
Type
T

Description

Stainless steel casing. Cap of wear-resistant plastic. Zeroing by twist knob. Desktop version with screw mounting holes. Also for fixing to walls. Height of numerals: 4.5 mm Number of numerals: 4 Body width: 29 mm Body height: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.