Zoro Homepage

Hexagon socket- 3/8 inch fully insulated- Width across flats: 17mm

  • Mfr # 637687 17

  • Zoro # G510591460


product price: $28.65
/ea

Key Features

Drive Size
28.5 mm
Finish
Plastic Insulated
Size
17 mm
Standard
DIN EN IEC 60900 / VDE 0682-201
Square Drive
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637687 17
Zoro #
G510591460
UPC #
4067263080466
Country of Origin
China

Dimensions

Drive Size
28.5 mm
Size
17 mm

Details

Finish
Plastic Insulated
Standard
DIN EN IEC 60900 / VDE 0682-201
Square Drive
3/8 in

Description

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 28.5 mm Length: 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.