Zoro Homepage

High-Pressure Vise without Swivel Base, Jaw Width: 113mm

  • Mfr # 362075 113

  • Zoro # G715232397


product price: $2,525.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362075 113
Zoro #
G715232397
UPC #
-
Country of Origin
Germany

Description

Base body and movable upper sliding blocks made of spheroidal graphite iron GGG 60, slides hardened and ground. Hydro-mechanical power intensifier with precise clamping force pre-selection. Maintenance-free and fully enclosed high-pressure spindle. As standard with hardened and ground smooth clamping jaws. Base plate with longitudinal and cross slots provides for quick and precise alignment of the vice in longitudinal and transverse directions. Callout: Exchangeable jaws. Quick adjustment of the clamping range. Pre-setting of the clamping pressure. Application: For vibration-free, reliable clamping under high cutting and feed rate forces. Quick clamping by hand crank. Supplied with: 1 pair grooved jaws rear face smooth, hand crank. Optional extras: Replacement jaws No. 362076, 362077, 362079, swivel base No. 362073. Clamping range b I: 0 56 mm Clamping range b II: 52 113 mm Clamping range b III: 109 170 mm Clamping force: 30 kN Weight: 24 kg Base body height c: 97 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.