
HSS Burr, Z3, Medium, with Chip Breaker, Type: G1225
Mfr # 540800 G1225
Zoro # G614386375
product price: $16.19
/eaKey Features
Cutting Edge Type
With Chip Breaker
Shape
Pointed Arch
Overall Length
65 mm
Head length
25 mm
Toothing grit designation
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540800 G1225
Zoro #
G614386375
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
65 mm
Head length
25 mm
Shank Diameter
6 mm
Head Diameter
12 mm
Details
Cutting Edge Type
With Chip Breaker
Shape
Pointed Arch
Item
Burr
Type
G1225
Toothing grit designation
Medium
Tool material
HSS
Tooth type abbreviation
Z3
Series
Tooth configuration Z3
Description
Shank 6 mm. HSS burrs for difficult vibration applications. Gothic arch shape SPG. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Tooth type abbreviation: Z3 Shape description: Pointed arch Head : 12 mm Head length: 25 mm Overall length: 65 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.