Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, TiAlN Coated, 12 mm

  • Mfr # 191070 12

  • Zoro # G514377626


product price: $37.85
/ea

Key Features

End Mill Style
Square
Min. Cutting Depth
0.01 mm
Color Ring
without
Type
N
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191070 12
Zoro #
G514377626
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Length of Cut
16 mm
Overall Length
73 mm

Details

End Mill Style
Square
Color Ring
without
Type
N
Standard
DIN 327 D
Coolant Through
no
Number of Effective Teeth (Peripheral Side)
2
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Milling cutter
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Finish
TiAlN
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical

Description

Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.