
HSS-Co8 End Mill, TiAlN Coated, 16 mm
Mfr # 191070 16
Zoro # G914377745
product price: $55.19
/eaKey Features
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Number of Effective Teeth (Peripheral Side)
2
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191070 16
Zoro #
G914377745
UPC #
-
Country of Origin
China
Dimensions
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Shank Dia.
16 mm
Milling Diameter
16 mm
Length of Cut
19 mm
Overall Length
79 mm
Details
Number of Effective Teeth (Peripheral Side)
2
Shank Tolerance
h6
Type of Product
Milling cutter
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Standard
DIN 327 D
Color Ring
without
Type
N
End Mill Style
Square
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Finish
TiAlN
Shank Type
DIN 1835 B to h6
Description
Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.