
HSS-Co8 End Mill, TiAlN Coated, 18 mm
Mfr # 191070 18
Zoro # G314377567
product price: $67.15
/eaKey Features
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
Overall Length
79 mm
Length of Cut
19 mm
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191070 18
Zoro #
G314377567
UPC #
-
Country of Origin
China
Dimensions
Overall Length
79 mm
Length of Cut
19 mm
Milling Diameter
18 mm
Shank Dia.
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Details
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish
TiAlN
Helix Angle
30 Degrees
Coolant Through
no
Type
N
Color Ring
without
Type of Product
Milling cutter
Shank Tolerance
h6
End Mill Style
Square
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Number of Effective Teeth (Peripheral Side)
2
Standard
DIN 327 D
Description
Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.