Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, TiAlN Coated, 2 mm

  • Mfr # 191070 2

  • Zoro # G814377586


product price: $21.55
/ea

Key Features

Min. Cutting Depth
0.01 mm
Type
N
Shank Tolerance
h6
Number of Effective Teeth (Peripheral Side)
2
Maximum Cutting Depth Ap Max When Side Milling
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191070 2
Zoro #
G814377586
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Length of Cut
4 mm
Overall Length
48 mm
Shank Dia.
6 mm
Milling Diameter
2 mm
Tolerance Nominal Diameter
e8

Details

Type
N
Shank Tolerance
h6
Number of Effective Teeth (Peripheral Side)
2
Color Ring
without
Standard
DIN 327 D
Type of Product
Milling cutter
Finish
TiAlN
Helix Angle
30 Degrees
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Correction Factor Fz
1.25

Description

Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.