Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, TiAlN Coated, 2.5 mm

  • Mfr # 191070 2,5

  • Zoro # G914378261


product price: $21.55
/ea

Key Features

Correction Factor Fz
1.25
Shank Tolerance
h6
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191070 2,5
Zoro #
G914378261
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.25 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Milling Diameter
2.5 mm
Shank Dia.
6 mm
Overall Length
49 mm
Length of Cut
5 mm

Details

Correction Factor Fz
1.25
Shank Tolerance
h6
Type
N
Type of Product
Milling cutter
Color Ring
without
Corner Chamfer Angle
90 Degrees
Number of Effective Teeth (Peripheral Side)
2
Coolant Through
no
Standard
DIN 327 D
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Square
Finish
TiAlN
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6

Description

Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.