
HSS-Co8 End Mill, TiAlN Coated, 3 mm
Mfr # 191070 3
Zoro # G114378191
product price: $21.55
/eaKey Features
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
Milling Diameter
3 mm
Finish
TiAlN
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191070 3
Zoro #
G114378191
UPC #
-
Country of Origin
China
Dimensions
Milling Diameter
3 mm
Overall Length
49 mm
Length of Cut
5 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
e8
Details
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
Finish
TiAlN
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Helix Angle
30 Degrees
Standard
DIN 327 D
Type
N
Number of Effective Teeth (Peripheral Side)
2
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Type of Product
Milling cutter
Color Ring
without
Shank Tolerance
h6
Correction Factor Fz
1.25
Description
Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.