Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, TiAlN Coated, 4 mm

  • Mfr # 191070 4

  • Zoro # G714378188


product price: $21.55
/ea

Key Features

Number of Effective Teeth (Peripheral Side)
2
Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191070 4
Zoro #
G714378188
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
e8
Overall Length
51 mm
Shank Dia.
6 mm
Length of Cut
7 mm
Milling Diameter
4 mm

Details

Number of Effective Teeth (Peripheral Side)
2
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
Milling cutter
Type
N
Coolant Through
no
Color Ring
without
Standard
DIN 327 D
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Material
Cobalt High Speed Steel

Description

Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.