
HSS-Co8 End Mills, TiAlN Coated, 5 mm
Mfr # 191260 5
Zoro # G414380320
product price: $23.25
/eaKey Features
Shank
DIN 1835 B to h6
Cutter Dia.
5 mm
Shank Dia.
6 mm
Finish
TiAlN
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191260 5
Zoro #
G414380320
UPC #
-
Country of Origin
China
Dimensions
Cutter Dia.
5 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Overall Length
57 mm
Depth of Cut
13 mm (side milling); 5 mm (slot milling from solid)
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Details
Shank
DIN 1835 B to h6
Finish
TiAlN
Coolant Through
No
Type
N
Material - Machining
Cobalt High Speed Steel
Flutes
3
Type of Product
End Mill
Helix Angle
30 Degrees
End Mill Style
Square
Correction Factor Fz
1.25
Direction of infeed
horizontal, oblique and vertical
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Color Ring
without
Shank Tolerance
h6
Description
Center cutting teeth for plunging. Eccentric relief ground. Economy version. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.