
HSS-Co8 Mini Milling Cutter, Uncoated, 12 mm
Mfr # 191360 12
Zoro # G914423282
product price: $19.25
/eaKey Features
Shank Dia.
12 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Milling Diameter
12 mm
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191360 12
Zoro #
G914423282
UPC #
-
Country of Origin
South Africa
Dimensions
Shank Dia.
12 mm
Milling Diameter
12 mm
Tolerance Nominal Diameter
e8
Length of Cut
16 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Overall Length
58 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.01 mm
Details
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Finish
uncoated
Shank Type
HB with h6
End Mill Material
Cobalt High Speed Steel
Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Type
N
Coolant Through
no
Type of Product
End Mill
Description
Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.