Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Mini Milling Cutter, Uncoated, 20 mm

  • Mfr # 191360 20

  • Zoro # G214423616


product price: $45.39
/ea

Key Features

End Mill Style
Square
Milling Diameter
20 mm
Finish
uncoated
Length of Cut
22 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191360 20
Zoro #
G214423616
UPC #
-
Country of Origin
South Africa

Dimensions

Milling Diameter
20 mm
Length of Cut
22 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Overall Length
78 mm
Shank Dia.
20 mm

Details

End Mill Style
Square
Finish
uncoated
Correction Factor Fz
1.25
Type
N
Coolant Through
no
Color Ring
without
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Number of Flutes
3
Helix Angle
30 Degrees
Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel

Description

Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.