
HSS-Co8 Mini Milling Cutter, Uncoated, 3.3 mm
Mfr # 191360 3,3
Zoro # G414423652
product price: $9.25
/eaKey Features
Shank Dia.
6 mm
Finish
uncoated
Number of Flutes
3
Correction Factor Fz
1.25
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191360 3,3
Zoro #
G414423652
UPC #
-
Country of Origin
South Africa
Dimensions
Shank Dia.
6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.65 mm
Length of Cut
5 mm
Overall Length
36 mm
Milling Diameter
3.3 mm
Details
Finish
uncoated
Number of Flutes
3
Correction Factor Fz
1.25
Color Ring
without
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Type
N
Type of Product
End Mill
Helix Angle
30 Degrees
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
Shank Type
HB with h6
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Description
Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.