Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Mini Milling Cutter, Uncoated, 3.5 mm

  • Mfr # 191360 3,5

  • Zoro # G614423674


product price: $9.25
/ea

Key Features

Shank Tolerance
h6
Type of Product
End Mill
Type
N
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191360 3,5
Zoro #
G614423674
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.75 mm
Shank Dia.
6 mm
Length of Cut
6 mm
Overall Length
37 mm
Milling Diameter
3.5 mm

Details

Shank Tolerance
h6
Type of Product
End Mill
Type
N
Corner Chamfer Angle
90 Degrees
Color Ring
without
Coolant Through
no
Correction Factor Fz
1.25
Finish
uncoated
End Mill Style
Square
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Helix Angle
30 Degrees
Shank Type
HB with h6
End Mill Material
Cobalt High Speed Steel

Description

Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.