
HSS-Co8 Mini Milling Cutter, Uncoated, 4.3 mm
Mfr # 191360 4,3
Zoro # G714423567
product price: $9.25
/eaKey Features
Finish
uncoated
Number of Flutes
3
End Mill Style
Square
Milling Diameter
4.3 mm
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191360 4,3
Zoro #
G714423567
UPC #
-
Country of Origin
South Africa
Dimensions
Milling Diameter
4.3 mm
Overall Length
38 mm
Shank Dia.
6 mm
Length of Cut
7 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.3 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Details
Finish
uncoated
Number of Flutes
3
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Shank Type
HB with h6
Helix Angle
30 Degrees
Color Ring
without
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Type
N
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Description
Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.