Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Mini Milling Cutter, Uncoated, 4.5 mm

  • Mfr # 191360 4,5

  • Zoro # G714423659


product price: $9.25
/ea

Key Features

Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Length of Cut
7 mm
Type
N
Maximum Cutting Depth Ap Max When Side Milling
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191360 4,5
Zoro #
G714423659
UPC #
-
Country of Origin
South Africa

Dimensions

Length of Cut
7 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Milling Diameter
4.5 mm
Shank Dia.
6 mm
Overall Length
38 mm

Details

Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Type
N
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Helix Angle
30 Degrees
Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Number of Flutes
3
Shank Tolerance
h6

Description

Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.