Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Mini Milling Cutter, Uncoated, 4.8 mm

  • Mfr # 191360 4,8

  • Zoro # G414423591


product price: $9.25
/ea

Key Features

Type
N
Coolant Through
no
Type of Product
End Mill
Correction Factor Fz
1.25
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191360 4,8
Zoro #
G414423591
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Overall Length
39 mm
Shank Dia.
6 mm
Milling Diameter
4.8 mm
Length of Cut
8 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.8 mm

Details

Type
N
Coolant Through
no
Type of Product
End Mill
Correction Factor Fz
1.25
Number of Flutes
3
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Shank Type
HB with h6
Color Ring
without
Shank Tolerance
h6
Finish
uncoated

Description

Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.