
HSS-Co8 Mini Milling Cutter, Uncoated, 5.75 mm
Mfr # 191360 5,75
Zoro # G214423500
product price: $9.25
/eaKey Features
Overall Length
39 mm
Finish
uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Milling Diameter
5.75 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191360 5,75
Zoro #
G214423500
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
39 mm
Milling Diameter
5.75 mm
Length of Cut
8 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.75 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Shank Dia.
6 mm
Details
Finish
uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Shank Type
HB with h6
Helix Angle
30 Degrees
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Color Ring
without
Type
N
Coolant Through
no
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Description
Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.