
HSS-Co8 Mini Milling Cutter, Uncoated, 6 mm
Mfr # 191360 6
Zoro # G514423576
product price: $9.25
/eaKey Features
Milling Diameter
6 mm
Tolerance Nominal Diameter
e8
End Mill Material
Cobalt High Speed Steel
Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191360 6
Zoro #
G514423576
UPC #
-
Country of Origin
South Africa
Dimensions
Milling Diameter
6 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Length of Cut
8 mm
Overall Length
39 mm
Shank Dia.
6 mm
Details
End Mill Material
Cobalt High Speed Steel
Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
without
Type
N
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Number of Flutes
3
Helix Angle
30 Degrees
Finish
uncoated
Description
Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.