Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Mini Milling Cutter, Uncoated, 7 mm

  • Mfr # 191360 7

  • Zoro # G414423522


product price: $11.25
/ea

Key Features

Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Milling Diameter
7 mm
Helix Angle
30 Degrees
Shank Type
HB with h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191360 7
Zoro #
G414423522
UPC #
-
Country of Origin
South Africa

Dimensions

Milling Diameter
7 mm
Shank Dia.
8 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Min. Cutting Depth
0.01 mm
Length of Cut
10 mm
Overall Length
42 mm
Tolerance Nominal Diameter
e8

Details

Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Shank Type
HB with h6
Color Ring
without
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Type of Product
End Mill
Type
N
Shank Tolerance
h6
Number of Flutes
3
Correction Factor Fz
1.25
End Mill Style
Square
Cutting Direction
horizontal, oblique and vertical

Description

Center cutting teeth for plunging. Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways. Note: Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.