Zoro Homepage

HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated

  • Mfr # 192850 12

  • Zoro # G209573371


product price: $44.15
/ea

Key Features

Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Helix Angle
30°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192850 12
Zoro #
G209573371
UPC #
4045197108234
Country of Origin
China

Dimensions

Milling Diameter
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Chamfer Width
0.4 mm
Max. Cutting Depth - Side Milling
26 mm
Diameter Tolerance
js12
Min. Cutting Depth
0.3 mm
Max. Cutting Depth - Slot Milling
24 mm
Flute Length
26 mm

Details

Helix Angle
30°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
End Mill Style
Metric
End Mill Cutting Type
End / face mill
Cutting Direction
Horizontal, Oblique and Vertical
Number of Flutes
4
Finish
TiAlN
Helix angle
30 °
Number of Teeth
4
Milling Profile
HR
Chamfer Angle
45°
Slot Milling Feed in Steel
0.026 mm
Standards
DIN 844
Correction Factor
1.25
Coolant Through
No
Shank Tolerance
h6
Through Coolant
No
Item
End / Face Mill
Ring Color
Without
Milling profile
HR

Description

Relief ground fine pitch knuckle form profile. center cutting teeth for plunging. Economy version. Through-coolant: no Tolerance nominal dia : js12 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overall length L: 83 mm Shank dia Ds: 12 mm Corner chamfer width at 45Deg : 0.4 mm Feed fz for slot milling in steel < 900N/mm2: 0.026 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.