Zoro Homepage

HSS-Co8 Roughing End Mill, 14 mm Dia, TiAlN Coated

  • Mfr # 192850 14

  • Zoro # G609573377


product price: $62.35
/ea

Key Features

Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Helix Angle
30°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192850 14
Zoro #
G609573377
UPC #
4045197108241
Country of Origin
China

Dimensions

Milling Diameter
14 mm
Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Chamfer Width
0.4 mm
Diameter Tolerance
js12
Min. Cutting Depth
0.4 mm
Max. Cutting Depth - Slot Milling
26 mm
Flute Length
26 mm
Max. Cutting Depth - Side Milling
26 mm

Details

Helix Angle
30°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Number of Flutes
4
Cutting Direction
Horizontal, Oblique and Vertical
End Mill Style
Metric
Finish
TiAlN
End Mill Cutting Type
End / face mill
Helix angle
30 °
Coolant Through
No
Number of Teeth
4
Chamfer Angle
45°
Milling Profile
HR
Standards
DIN 844
Correction Factor
1.25
Slot Milling Feed in Steel
0.026 mm
Ring Color
Without
Through Coolant
No
Milling profile
HR
Item
End / Face Mill
Shank Tolerance
h6

Description

Relief ground fine pitch knuckle form profile. center cutting teeth for plunging. Economy version. Through-coolant: no Tolerance nominal dia : js12 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overall length L: 83 mm Shank dia Ds: 12 mm Corner chamfer width at 45Deg : 0.4 mm Feed fz for slot milling in steel < 900N/mm2: 0.026 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.