Zoro Homepage

HSS-Co8 Roughing End Mill, 16 mm Dia, TiAlN Coated

  • Mfr # 192850 16

  • Zoro # G509573378


product price: $60.85
/ea

Key Features

Length of Cut
32 mm
Overall Length
92 mm
Shank Dia.
16 mm
Helix Angle
30°
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192850 16
Zoro #
G509573378
UPC #
4045197108258
Country of Origin
China

Dimensions

Milling Diameter
16 mm
Length of Cut
32 mm
Overall Length
92 mm
Shank Dia.
16 mm
Chamfer Width
0.4 mm
Max. Cutting Depth - Slot Milling
32 mm
Min. Cutting Depth
0.4 mm
Flute Length
32 mm
Max. Cutting Depth - Side Milling
32 mm
Diameter Tolerance
js12

Details

Helix Angle
30°
Shank Type
DIN 1835 B to h6
End Mill Material
HSS Co 8
Number of Flutes
4
Finish
TiAlN
End Mill Cutting Type
End / face mill
End Mill Style
Metric
Cutting Direction
Horizontal, Oblique and Vertical
Helix angle
30 °
Milling Profile
HR
Number of Teeth
4
Slot Milling Feed in Steel
0.033 mm
Correction Factor
1.25
Standards
DIN 844
Coolant Through
No
Chamfer Angle
45°
Shank Tolerance
h6
Item
End / Face Mill
Milling profile
HR
Through Coolant
No
Ring Color
Without

Description

Relief ground fine pitch knuckle form profile. center cutting teeth for plunging. Economy version. Through-coolant: no Tolerance nominal dia : js12 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 32 mm Overall length L: 92 mm Shank dia Ds: 16 mm Corner chamfer width at 45Deg : 0.4 mm Feed fz for slot milling in steel < 900N/mm2: 0.033 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.